Steamist DaySpa 7kW Steam Generator

STEAD7010

Manufacturer Part #: D7010

Watts

15

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 15 kW Commercial Steam Generator, 208 Volt, 3 Phase
  • Maximum 620 . enclosure.
  • Includes Steamist Digital Control Package.
  • Certified and stamped to meet stringent ASME codes and UL standards.
  • Designed for daily use up to 6 hrs. or less of operation
  • Volts: 240V

SPECIFICATIONS

AMP
42
Collection
DaySpa
GSA Approved
No
Height
25 in
IAPMO Listed
No
Maximum Cubic Foot Range
620
Phase
Triple Phase
Type
STEAD7010
UL Listed
Yes
Volts
208V
Watts
15
Width
19 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday