Steamist DaySpa 9kW Steam Generator

STEAD9010

Manufacturer Part #: D9010

Watts

24

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 24 kW Commercial Steam Generator, 240 Volt, 1 Phase
  • Maximum 1000 . enclosure.
  • Includes Steamist Digital Control Package.
  • Certified and stamped to meet stringent ASME codes and UL standards.
  • Designed for daily use up to 6 hrs. or less of operation
  • Volts: 240V

SPECIFICATIONS

AMP
100
CARB OTC LEED Compliant
No
Collection
DaySpa
Color Finish
Red
Color Finish Category
Reds
GSA Approved
No
Height
25 in
IAPMO Listed
No
Length
21 in
Material
Stainless Steel
Phase
Single Phase
UL Listed
Yes
Volts
240V
Watts
24
Width
19 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday