0 items

Steamist On/Off Steam Bath Control with Digital Display

STEA150

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Color/Finish: Polished Chrome
  • Comes complete with steam head, 25' control cable, silicone sealant and strain relief clamp
  • SM Series
  • Surface mounts, locate 48" above floor near seating location
  • Use with SM series generators
  • Works with SMC-120

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Installation Type
Surface Mount
Length
3-11/16 in
Material
Brass, Plastic
Width
3-11/16 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday