Steamist On/Off Steam Bath Control with Preset Timer

STEA120

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 3.7"
  • Color/Finish: Polished Chrome
  • Comes with 25' cable
  • For use with STEA150PC
  • Low profile
  • SM Series
  • Steam head not included

SPECIFICATIONS

Color Finish
Polished Chrome
Length
3-3/4 in
Material
Plated Plastic
Width
3-3/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday