0 items

Steamist Total Sense™ Programmable Wall Mount Bath Control

STEA250T

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Can program two user profiles
  • Includes STEA3199 steam head
  • Mounts inside steam room
  • Selectable instamist feature
  • Size: 4 1/2" x 4 1/2"

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Total Sense™
Color Finish
Polished Chrome
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
Length
4-1/2 in
Material
Metal
UL Listed
No
Width
4-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday