Shower Seat in Brushed Nickel

This product has been replaced by

DELTA UNIVERSAL SHOWERING COMPONENTS: TILT-UP SHOWER SEAT
DELTA UNIVERSAL SHOWERING COMPONENTS: TILT-UP SHOWER SEAT
Manufacturer Part #5SE-SBS-6-SS-PR
You last purchased this on
 
Steamist

Shower Seat in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

DELTA UNIVERSAL SHOWERING COMPONENTS: TILT-UP SHOWER SEAT
DELTA UNIVERSAL SHOWERING COMPONENTS: TILT-UP SHOWER SEAT
Manufacturer Part #5SE-SBS-6-SS-PR
Steamist

Shower Seat in Brushed Nickel

  • Fast #
  • Part #STEASBSBN
  • Item #3003092
  • Manufacturer Part #SBS-BN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Natural teakwood.
  • Weight capacity: 250 lbs.
  • Tilt-up Wood Seat, Brushed Nickel Frame.
  • 20" wide, 13" deep
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Capacity:
250 lbs
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
GSA Approved:
No
IAPMO Listed -:
No
Length:
20 in
Material:
Teak, Brass
Overall Length:
20 in
Overall Width:
13 in
Width:
13 in