208V Generator Accessory Package in Black
This product has been replaced by
Manufacturer Part #5GA-PAD-208
ShowerSense™ 208V Generator Accessory Package in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Transitional Design
- Brushed Nickel Finish
- 450 Control for Digital Shower System
- Can be programmed for two different user profiles, including temperature and volume settings.
- Thin profile eliminates the need for recessed mounting.
- Touchscreen Operation
- One control that can operate three separate shower outlets, eliminating "control clutter" in the shower enclosure.
Documents
Specifications
- Automatic Shut-Off:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- ShowerSense™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- GSA Approved:
- No
- Height:
- 2 in
- IAPMO Listed -:
- No
- Length:
- 4-1/2 in
- Material:
- Plated Brass
- Product Type:
- Condensate Pan
- UL Listed:
- Yes
- Volts:
- 208V
- Width:
- 2/5 in