Cable in Polished Nickel with White
This product has been replaced by
Manufacturer Part #5GA-403
ShowerSense™ Cable in Polished Nickel with White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Modern Design
- Polished Nickel, White Accent
- SH-550M Control for Digital Shower System
- Can be programmed for two different user profiles, including temperature and volume settings.
- Thin profile eliminates the need for recessed mounting.
- Touchscreen Operation
- One control that can operate three separate shower outlets, eliminating "control clutter" in the shower enclosure.
Specifications
- Automatic Shut-Off:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- ShowerSense™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel/White
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 5-3/5 in
- Material:
- Plated Brass
- Product Type:
- Cable
- UL Listed:
- Yes
- Width:
- 3/10 in