Steamist

ShowerSense™ Digital Shower System Valve with Wi-Fi in Polished Nickel

Part #STEASH550PN  |  Manufacturer Part #SH-550-PN

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 10-foot Control Cable for Ganging 2 Steam Generators
  • Transitional Design
  • Polished Nickel
  • One control that can operate three separate shower outlets, eliminating "control clutter" in the shower enclosure.
  • Touchscreen Operation
  • Can be programmed for two different user profiles, including temperature and volume settings.
  • Thin profile eliminates the need for recessed mounting.

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: ShowerSense™

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 3/10 in

GSA Approved: No

Height: 4-1/10 in

IAPMO Listed: No

NSF Certified: No

UL Listed: No

WIFI Enabled: Yes

Width: 6-1/5 in