Steamist ShowerSense™ Steam Generator 5kW 240V

STEASMP5

Manufacturer Part #: SMP-5

Watts

5

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 450 Control for Digital Shower System
  • Transitional Design
  • Polished Chrome Finish
  • One control that can operate three separate shower outlets, eliminating "control clutter" in the shower enclosure.
  • Touchscreen Operation
  • Can be programmed for two different user profiles, including temperature and volume settings.
  • Thin profile eliminates the need for recessed mounting.

SPECIFICATIONS

AMP
21
Collection
ShowerSense™
GSA Approved
No
Height
15-1/2 in
IAPMO Listed
No
Maximum Cubic Foot Range
100
Phase
Single Phase
UL Listed
Yes
Volts
240V
Watts
5
Width
2/5 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday