Steamist
ShowerSense™ Valve in Polished Nickel with White
Part #STEATSSH | Item #5112454 | Manufacturer Part #TSSH
Product Details
- 550 Digital Steam Shower Control
- Modern Design
- Polished Nickel, White Accent
- Large, hi-def touchscreen display
- Compatible with Steamist TSG or SMP Steam Generators
- Operates all Total Sense Spa Options: AromaSense, ChromaSense, AudioSense, ShowerSense
- Programmable for two user profiles
- Patent-pending dual temperature sensors for superior accuracy.
- Built-in MySteamist Wi-Fi connectivity
- Matching 3199 Steam head included
Specifications
ADA Compliant: No
CARB OTC LEED Compliant: No
Collection: ShowerSense™
Color Finish: Polished Nickel/White
Color Finish Category: Nickel Tones
End Connection 1: NPT
End Connections: NPT
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
GSA Approved: No
Height: 11 in
IAPMO Listed: No
Length: 5-3/5 in
Material: Plated Brass
Product Type: Valve
UL Listed: Yes
Valve Size: 1/2 in
Valve Type: Tub & Shower Rough-In Valve
Volts: 120V
Width: 3/10 in