Steamist
ShowerSense™ WIFI Enabled Steam Bath Control in Polished Chrome with Black
Part #STEA550MPCBK | Item #7332115 | Manufacturer Part #550M-PC-BK
Product Details
- 450 Control for Digital Shower System
- Transitional Design
- Oil-Rubbed Bronze Finish
- One control that can operate three separate shower outlets, eliminating "control clutter" in the shower enclosure.
- Touchscreen Operation
- Can be programmed for two different user profiles, including temperature and volume settings.
- Thin profile eliminates the need for recessed mounting.
- Patent-pending dual temperature sensors for superior accuracy.
- Built-in MySteamist Wi-Fi connectivity
- Matching 3199 Steam head included
Specifications
Brand Model Compatibility: SMP and TSG Steam Generators
CARB OTC LEED Compliant: No
Collection: ShowerSense™
Color Finish: Polished Chrome/Black
Color Finish Category: Chromes
GSA Approved: No
IAPMO Listed: No
Length: 4-1/2 in
Material: Plated Brass
UL Listed: Yes
WIFI Enabled: Yes
Width: 2/5 in