SMPlus 12kW 240V Single Phase Steam Generator

Part #STEASMP12  |  Item #7332180  |  Manufacturer Part #SMP-12

$ 2,485.00 EACH
(Pricing is for 12)

Watts

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Control and Faceplate
  • Brushed Nickel
  • 451-550 . range
  • Can be installed with any of Steamist's Spa Options: AromaSense, AudioSense, ChromaSense, ShowerSense.
  • Compact design permits installation in vanity, closet, insulated attic or basement.
  • Lifetime limited warranty

Specifications

AMP: 50

CARB OTC LEED Compliant: No

Collection: SMPlus

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

GSA Approved: No

Height: 15-1/2 in

IAPMO Listed: No

Length: 4-1/2 in

Line Fuse: 60

Material: Plated Brass

Maximum Cubic Foot Range: 550

Phase: Single Phase

UL Listed: Yes

Volts: 240V

Watts: 12

Width: 5/8 in