36kW Electric Boiler
This product has been replaced by
Manufacturer Part #5COM36-PAC-636-480-03
SMPlus 36kW Electric Boiler
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 5 kW, 240 Volts, 1 Phase
- 0-100 . range
- SMP-5 Steam Generator
- Lifetime limited warranty
- Compact design permits installation in vanity, closet, insulated attic or basement.
- Can be installed with any of Steamist's Spa Options: AromaSense, AudioSense, ChromaSense, ShowerSense.
Specifications
- AMP:
- 21
- CARB OTC LEED Compliant:
- No
- Collection:
- SMPlus
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- GSA Approved:
- No
- Height:
- 15-1/2 in
- IAPMO Listed -:
- No
- Length:
- 15 in
- Line Fuse:
- 30
- Material:
- Stainless Steel
- Maximum Cubic Foot Range:
- 100 cf
- Phase:
- Single Phase
- UL Listed:
- Yes
- Volts:
- 240V
- Watts:
- 5 kW
- Width:
- 6 in