Modern Steam Head in Polished Chrome

This product has been replaced by

DELTA UNIVERSAL SHOWERING COMPONENTS: CONTEMPORARY SQUARE STEAM HEAD
DELTA UNIVERSAL SHOWERING COMPONENTS: CONTEMPORARY SQUARE STEAM HEAD
Manufacturer Part #RP103310PR
You last purchased this on
 
Steamist

SMPlus Modern Steam Head in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

DELTA UNIVERSAL SHOWERING COMPONENTS: CONTEMPORARY SQUARE STEAM HEAD
DELTA UNIVERSAL SHOWERING COMPONENTS: CONTEMPORARY SQUARE STEAM HEAD
Manufacturer Part #RP103310PR
Steamist

SMPlus Modern Steam Head in Polished Chrome

  • Fast #
  • Part #STEA3199MPC
  • Item #7332172
  • Manufacturer Part #3199M-PC
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 7 kW, 208 Volts
  • 101-250 . range
  • SMP-7 Steam Generator
  • Lifetime limited warranty
  • Compact design permits installation in vanity, closet, insulated attic or basement.
  • Can be installed with any of Steamist's Spa Options: AromaSense, AudioSense, ChromaSense, ShowerSense.
  • Requires Certification

Documents


Specifications

AMP:
31
Automatic Shut-Off:
No
CARB OTC LEED Compliant:
No
Collection:
SMPlus
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
GSA Approved:
No
Height:
15-1/2 in
IAPMO Listed -:
No
Length:
15 in
Line Fuse:
50
Material:
Stainless Steel
Maximum Cubic Foot Range:
250 cf
Phase:
Single Phase
Product Type:
Steam Head Kit
UL Listed:
Yes
Volts:
208V
Watts:
7.5 kW
Width:
6 in