SMPlus Steam Generator 18kW 240V

Part #STEASMP15  |  Item #7332181  |  Manufacturer Part #SMP-15

$ 2,625.00 EACH

Watts:

18
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 18 kW Commercial Steam Generator, 480 Volt, 3 Phase
  • Maximum 740 . enclosure.
  • Includes Steamist Digital Control Package.
  • Certified and stamped to meet stringent ASME codes and UL standards.

Specifications

AMP: 22

CARB OTC LEED Compliant: No

Collection: SMPlus

Color Finish: Red

Color Finish Category: Reds

GSA Approved: No

Height: 25 in

IAPMO Listed: No

Length: 21 in

Line Fuse: 30

Material: Stainless Steel

Maximum Cubic Foot Range: 740

Phase: Three Phase

UL Listed: Yes

Volts: 240V

Watts: 18

Width: 19 in