Steam Generators 10 kW 240V 1-Phase in Stainless Steel
This product has been replaced by
Manufacturer Part #5GE-SMP10-208-1
SMPlus Steam Generators 10 kW 240V 1-Phase in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 10 kW, 208 Volts
- 251-450 cu.ft. range
- SMP-10 Steam Generator
- Lifetime limited warranty
- Compact design permits installation in vanity, closet, insulated attic or basement.
- Can be installed with any of Steamist's Spa Options: AromaSense, AudioSense, ChromaSense, ShowerSense.
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 48
- Application:
- Residential
- Brand Model Compatibility:
- HC Series Steam Bath Boilers
- CARB OTC LEED Compliant:
- No
- Collection:
- SMPlus
- Color Finish Name:
- Stainless Steel
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- GSA Approved:
- No
- Height:
- 15-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Floor Mount
- Length:
- 15 in
- Line Fuse:
- 60
- Material:
- Stainless Steel
- Maximum Cubic Foot Range:
- 450 cf
- NSF Certified:
- No
- Phase:
- Single Phase
- UL Listed:
- Yes
- Volts:
- 240V
- Watts:
- 10 kW
- Weight:
- 30 lb
- Width:
- 6 in