0 items

Steamist Total Sense™ Steam Bath Digital Control

STEA350

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Can program two user profiles
  • Comes with 3199 steam head and 25 ft cable
  • Only works with TSG generators
  • Total Sense™
  • Uses menu-select sequence to program temperature, duration, aromasense, chromasense and audiosense options

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Total Sense™
Color Finish
Polished Chrome
GSA Approved
No
IAPMO Listed
No
Material
Brass
UL Listed
No

DOCUMENTS

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday