0 items

Steamist Total Sense™ Steam Control

STEA250

Color Finish

Starting at $624.75
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 250 Digital Steam Shower Control
  • Compatible with Steamist TSG or SMP Steam Generators
  • Matching 3199 Steam head included
  • Patent-pending dual temperature sensors for superior accuracy.
  • Polished Chrome Finish
  • Programmable for two user profiles
  • Transitional Design
  • Will not operate Steamist Spa Options

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Total Sense™
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
Installation Type
Surface Mount
Length
3-7/10 in
Material
Plastic
UL Listed
Yes
Width
5/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday