0 items

Steamist Steam Spa Control Package with Auto Drain and Generator Pan

STEACP150

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Installation Type
Surface Mount
Length
3-3/4 in
Volts
208/240V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday