0 items

Steamist Total Sense™ Steambath Control Package

STEA450

Color Finish

Starting at $708.05
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 450 Digital Steam Shower Control
  • Compatible with Steamist TSG or SMP Steam Generators
  • Matching 3199 Steam head included
  • MySteamist Wi-Fi Optional
  • Operates all Total Sense Spa Options: AromaSense, ChromaSense, AudioSense, ShowerSense
  • Patent-pending dual temperature sensors for superior accuracy.
  • Polished Chrome Finish
  • Programmable for two user profiles
  • Touchscreen Display
  • Transitional Design

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Total Sense™
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
Height
4-1/2 in
IAPMO Listed
No
Installation Type
Surface Mount
Length
4-1/2 in
Material
Plated Brass
UL Listed
Yes
Width
2/5 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday