100ml Respiratory Oil
This product has been replaced by
Manufacturer Part #8SP-S5-5
Total Sense™ 100ml Respiratory Oil
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 100 ml
- Soothes the respiratory system.
- "Respiratory" Essential Oil Canister for AromaSense
- Also available in 10 ml bottles for use without AromaSense Spa Option
Documents
Specifications
- AMP:
- 48
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Total Sense™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel, Black
- EcoLogo Certified:
- No
- GSA Approved:
- No
- Green Seal Certified:
- No
- Height:
- 15-1/2 in
- IAPMO Listed -:
- No
- Length:
- 15 in
- Line Fuse:
- 60
- Material:
- Stainless Steel
- Maximum Cubic Foot Range:
- 450 cf
- Phase:
- Single Phase
- Size:
- 100 mL
- UL Listed:
- Yes
- Volts:
- 208V
- Watts:
- 10 kW
- Width:
- 6 in