10ml Essential Oil TSO1-Restore

This product has been replaced by

BRIZO OTHER: A STATE OF FOCUS ESSENTIAL OIL BLEND
BRIZO OTHER: A STATE OF FOCUS ESSENTIAL OIL BLEND
Manufacturer Part #8SP-S1-5
You last purchased this on
 
Steamist

Total Sense™ 10ml Essential Oil TSO1-Restore

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

BRIZO OTHER: A STATE OF FOCUS ESSENTIAL OIL BLEND
BRIZO OTHER: A STATE OF FOCUS ESSENTIAL OIL BLEND
Manufacturer Part #8SP-S1-5
Steamist

Total Sense™ 10ml Essential Oil TSO1-Restore

  • Fast #
  • Part #STEAAS110
  • Item #3755505
  • Manufacturer Part #AS1-10
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 10 ml
  • Refreshes and renews the spirit.
  • "Restore" Essential Oil Bottle
  • Also available in 100 ml bottles for use with AromaSense Spa Option
  • Place drops directly on 3199 Steam head
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Collection:
Total Sense™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
EcoLogo Certified:
No
GSA Approved:
No
Green Seal Certified:
No
Height:
25 in
IAPMO Listed -:
No
Length:
16-1/4 in
Material:
Stainless Steel
Phase:
Single Phase
Size:
10 mL
Volts:
240V
Watts:
8 kW
Weight:
1 lb
Width:
11 in