10ml Respiratory Essential Oil
This product has been replaced by
Manufacturer Part #8SP-S5-5
Total Sense™ 10ml Respiratory Essential Oil
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For TSG and SMP Steam Generators
- Field Installed
- 240 Volt Auto Drain
- Can be field installed
- Drain Valve opens automatically to purge the system after water in the generator cools.
Documents
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Total Sense™
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 4-1/4 in
- IAPMO Listed -:
- No
- Length:
- 3-1/2 in
- Material:
- Brass
- Size:
- 10 mL
- UL Listed:
- Yes
- Volts:
- 240V
- Width:
- 2-1/4 in