50 ft. Second Room Package

This product has been replaced by

DELTA UNIVERSAL SHOWERING COMPONENTS: SECOND ROOM DIGITAL PACKAGE
DELTA UNIVERSAL SHOWERING COMPONENTS: SECOND ROOM DIGITAL PACKAGE
Manufacturer Part #5COM-CN-010CR
You last purchased this on
 
Steamist

Total Sense™ 50 ft. Second Room Package

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

DELTA UNIVERSAL SHOWERING COMPONENTS: SECOND ROOM DIGITAL PACKAGE
DELTA UNIVERSAL SHOWERING COMPONENTS: SECOND ROOM DIGITAL PACKAGE
Manufacturer Part #5COM-CN-010CR
Steamist

Total Sense™ 50 ft. Second Room Package

  • Fast #
  • Part #STEA68010
  • Item #3755514
  • Manufacturer Part #68010
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Transitional Design
  • Polished Nickel Finish
  • 450 Digital Steam Shower Control
  • Patent-pending dual temperature sensors for superior accuracy.
  • Operates all Total Sense Spa Options: AromaSense, ChromaSense, AudioSense, ShowerSense
  • Programmable for two user profiles
  • Compatible with Steamist TSG or SMP Steam Generators
  • Touchscreen Display
  • Matching 3199 Steam head included
  • MySteamist Wi-Fi Optional
  • Requires Certification

Specifications

Brand Model Compatibility:
HC Series Steam Bath Boilers
CARB OTC LEED Compliant:
No
Collection:
Total Sense™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
GSA Approved:
No
IAPMO Listed -:
No
Installation Type:
Surface Mount
Length:
4-1/2 in
Material:
Plated Brass
UL Listed:
Yes
Width:
2/5 in