Steamist
Total Sense™ Digital Control with Touchscreen Operation in Oil Rubbed Bronze
Part #STEA450TORB | Item #4327325 | Manufacturer Part #450T-ORB
Product Details
- 250 Digital Steam Shower Control
- Transitional Design
- Brushed Nickel Finish
- Compatible with Steamist TSG or SMP Steam Generators
- Will not operate Steamist Spa Options
- Programmable for two user profiles
- Patent-pending dual temperature sensors for superior accuracy.
- Matching 3199 Steam head included
- MySteamist Wi-Fi Optional
- Matching 3199 Steam head included
Specifications
CARB OTC LEED Compliant: No
Collection: Total Sense™
Color Finish: Oil Rubbed Bronze
Color Finish Category: Bronze Tones
GSA Approved: No
IAPMO Listed: No
Length: 3-7/10 in
Material: Plastic
UL Listed: Yes
Width: 5/8 in