Steam Bath Control in Polished Chrome
This product has been replaced by
Manufacturer Part #EP103307PR
Total Sense™ Steam Bath Control in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Traditional Design
- Oil-Rubbed Bronze Finish
- 220T On-Off Steam Shower Control
- Turns system on or off to either of two user profiles
- Matching 3199 Steam head included
- For installation with 550, 450 or 250 digital control
- For mounting outside steam shower
Documents
Specifications
- Brand Model Compatibility:
- SMP and TSG Steam Generators
- CARB OTC LEED Compliant:
- No
- Collection:
- Total Sense™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 4-1/2 in
- Material:
- Plated Brass
- UL Listed:
- Yes
- WIFI Enabled:
- No
- Width:
- 5/8 in