Round On and Off Control in Polished Chrome

This product has been replaced by

DELTA UNIVERSAL SHOWERING COMPONENTS: STEAMSCAPE CONTEMPORARY EXTERIOR CONTROL
DELTA UNIVERSAL SHOWERING COMPONENTS: STEAMSCAPE CONTEMPORARY EXTERIOR CONTROL
Manufacturer Part #5CN-220R-PR
You last purchased this on
 
Steamist

Total Sense™ Round On and Off Control in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

DELTA UNIVERSAL SHOWERING COMPONENTS: STEAMSCAPE CONTEMPORARY EXTERIOR CONTROL
DELTA UNIVERSAL SHOWERING COMPONENTS: STEAMSCAPE CONTEMPORARY EXTERIOR CONTROL
Manufacturer Part #5CN-220R-PR
Steamist

Total Sense™ Round On and Off Control in Polished Chrome

  • Fast #
  • Part #STEA220RPC
  • Item #7332149
  • Manufacturer Part #220R-PC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Transitional Design
  • Polished Brass Finish
  • 3199 Steam head
  • Turns system on or off to either of two user profiles
  • Steam head not included
  • For installation with 550, 450 or 250 digital control
  • Smoothly and evenly disperses steam into steam shower enclosure.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Total Sense™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3/5 in
Diameter:
4 in
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
GSA Approved:
No
Height:
3 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
3 in
Material:
Plated Brass
NSF Certified:
No
Shape:
Round
UL Listed:
Yes
Width:
1-1/5 in