Silicone Cover for Steamist 3199 Steamhead
Total Sense™ Silicone Cover for Steamist 3199 Steamhead
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Transitional Design
- Polished Gold Finish
- 450 Digital Steam Shower Control
- Patent-pending dual temperature sensors for superior accuracy.
- Operates all Total Sense Spa Options: AromaSense, ChromaSense, AudioSense, ShowerSense
- Programmable for two user profiles
- Compatible with Steamist TSG or SMP Steam Generators
- Touchscreen Display
- Matching 3199 Steam head included
- MySteamist Wi-Fi Optional
Specifications
- Brand Model Compatibility:
- 3199 Steamhead
- CARB OTC LEED Compliant:
- No
- Collection:
- Total Sense™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Polished Gold 24K
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 4-1/2 in
- Material:
- Plated Brass
- UL Listed:
- Yes
- Width:
- 2/5 in