Steam Bath Control in Brushed Nickel

This product has been replaced by

DELTA UNIVERSAL SHOWERING COMPONENTS: STEAMSCAPE TRANSITIONAL EXTERIOR CONTROL
DELTA UNIVERSAL SHOWERING COMPONENTS: STEAMSCAPE TRANSITIONAL EXTERIOR CONTROL
Manufacturer Part #5CN-220T-SS-PR
You last purchased this on
 
Steamist

Total Sense™ Steam Bath Control in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

DELTA UNIVERSAL SHOWERING COMPONENTS: STEAMSCAPE TRANSITIONAL EXTERIOR CONTROL
DELTA UNIVERSAL SHOWERING COMPONENTS: STEAMSCAPE TRANSITIONAL EXTERIOR CONTROL
Manufacturer Part #5CN-220T-SS-PR
Steamist

Total Sense™ Steam Bath Control in Brushed Nickel

  • Fast #
  • Part #STEA220BN
  • Item #4076338
  • Manufacturer Part #220-BN
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Transitional Design
  • Brushed Nickel Finish
  • 220 On-Off Steam Shower Control
  • Turns system on or off to either of two user profiles
  • Steam head not included
  • For installation with 550, 450 or 250 digital control
  • For mounting outside steam shower
  • Requires Certification

Documents


Specifications

AMP:
67
Brand Model Compatibility:
TSC Model Control
CARB OTC LEED Compliant:
No
Collection:
Total Sense™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
GSA Approved:
No
Height:
25 in
IAPMO Listed -:
No
Installation Type:
Surface Mount
Length:
21 in
Line Fuse:
90
Material:
Plastic
Maximum Cubic Foot Range:
1000 cf
Phase:
Three Phase
UL Listed:
Yes
Volts:
208V
WIFI Enabled:
No
Watts:
24 kW
Width:
19 in