Steamist
Total Sense™ Steam Bath Control in Brushed Nickel
Part #STEA225TBN | Item #7253105 | Manufacturer Part #225T-BN
Product Details
- 3199R Steam head
- Round Design
- Polished Nickel Finish
- Smoothly and evenly disperses steam into steam shower enclosure.
Specifications
CARB OTC LEED Compliant: No
Collection: Total Sense™
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
End Connection 1: NPT
End Connections: NPT
Fitting Size 1: 3/4 in
Fitting Sizes: 3/4 in
GSA Approved: No
Height: 3-1/5 in
IAPMO Listed: No
Length: 3-1/5 in
Material: Plated Brass
UL Listed: Yes
WIFI Enabled: No
Width: 1-1/5 in