Steamist
Total Sense™ Steam Bath Control in Brushed Nickel
Part #STEA250RBN | Item #7332109 | Manufacturer Part #250R-BN
Product Details
- Optional 24" high stand for Steamist Commercial Steam Generators, HC-9 through HC-24.
- HC-9 through HC-24
- Brushed Nickel Finish
- Compatible with Steamist TSG or SMP Steam Generators
- Will not operate Steamist Spa Options
- Programmable for two user profiles
- Patent-pending dual temperature sensors for superior accuracy.
- Matching 3199 Steam head included
Specifications
Brand Model Compatibility: HC Series Steam Bath Boilers
CARB OTC LEED Compliant: No
Collection: Total Sense™
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
GSA Approved: No
IAPMO Listed: No
Installation Type: Surface Mount
Length: 4 in
Material: Plastic
UL Listed: Yes
WIFI Enabled: No
Width: 4 in