Steamist
Total Sense™ Steam Bath Control in Brushed Nickel
Part #STEA450TBN | Item #4327322 | Manufacturer Part #450T-BN
Product Details
- 250 Digital Steam Shower Control
- Transitional Design
- Oil-Rubbed Bronze Finish
- Compatible with Steamist TSG or SMP Steam Generators
- Will not operate Steamist Spa Options
- Programmable for two user profiles
- Patent-pending dual temperature sensors for superior accuracy.
- Matching 3199 Steam head included
- MySteamist Wi-Fi Optional
- Matching 3199 Steam head included
Documents
Specifications
Brand Model Compatibility: TSG Steam Generators
CARB OTC LEED Compliant: No
Collection: Total Sense™
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
GSA Approved: No
IAPMO Listed: No
Installation Type: Wall Mount
Length: 3-7/10 in
Material: Plastic
UL Listed: Yes
WIFI Enabled: No
Width: 5/8 in