Steamist

Total Sense™ Steam Bath Control in Oil Rubbed Bronze

Part #STEA220ORB  |  Manufacturer Part #220-ORB

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 250 Digital Steam Shower Control
  • Transitional Design
  • Polished Brass Finish
  • Compatible with Steamist TSG or SMP Steam Generators
  • Will not operate Steamist Spa Options
  • Programmable for two user profiles
  • Patent-pending dual temperature sensors for superior accuracy.
  • Matching 3199 Steam head included

Specifications

Brand Model Compatibility: TSC Model Control

CARB OTC LEED Compliant: No

Collection: Total Sense™

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

GSA Approved: No

Height: 5-1/2 in

IAPMO Listed: No

Installation Type: Surface Mount

Length: 3-3/4 in

Material: Metal

UL Listed: Yes

WIFI Enabled: No

Width: 3-3/4 in