Total Sense™ Steam Bath Control in Oil Rubbed Bronze

Part #STEA250ORB  |  Item #4076380  |  Manufacturer Part #250-ORB

$ 595.00 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish:
Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 250 Digital Steam Shower Control
  • Transitional Design
  • Oil-Rubbed Bronze Finish
  • Compatible with Steamist TSG or SMP Steam Generators
  • Will not operate Steamist Spa Options
  • Programmable for two user profiles
  • Patent-pending dual temperature sensors for superior accuracy.
  • Matching 3199 Steam head included

Documents

Specifications

Brand Model Compatibility: SMP and TSG Steam Generators

CARB OTC LEED Compliant: No

Collection: Total Sense™

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

GSA Approved: No

IAPMO Listed: No

Length: 3-7/10 in

Material: Plastic

UL Listed: Yes

WIFI Enabled: No

Width: 5/8 in