Total Sense™ Steam Bath Control in Polished Brass

Part #STEA250PB  |  Item #4076343  |  Manufacturer Part #250-PB

$ 595.00 EACH
(Pricing is for Polished Brass)

Color/Finish:
Polished Brass

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 250 Digital Steam Shower Control
  • Transitional Design
  • Polished Brass Finish
  • Compatible with Steamist TSG or SMP Steam Generators
  • Will not operate Steamist Spa Options
  • Programmable for two user profiles
  • Patent-pending dual temperature sensors for superior accuracy.
  • Matching 3199 Steam head included

Specifications

Brand Model Compatibility: SMP and TSG Steam Generators

CARB OTC LEED Compliant: No

Collection: Total Sense™

Color Finish: Polished Brass

Color Finish Category: Brass Tones

GSA Approved: No

IAPMO Listed: No

Installation Type: Surface Mount

Length: 3-3/4 in

Material: Metal

UL Listed: Yes

WIFI Enabled: No

Width: 3-3/4 in