Steamist
Total Sense™ Steam Bath Control in Polished Chrome
Part #STEA250PC | Item #4076345 | Manufacturer Part #250-PC
Product Details
- 250 Digital Steam Shower Control
- Transitional Design
- Polished Chrome Finish
- Compatible with Steamist TSG or SMP Steam Generators
- Will not operate Steamist Spa Options
- Programmable for two user profiles
- Patent-pending dual temperature sensors for superior accuracy.
- Matching 3199 Steam head included
Documents
Specifications
Brand Model Compatibility: SMP and TSG Steam Generators
CARB OTC LEED Compliant: No
Collection: Total Sense™
Color Finish: Polished Chrome
Color Finish Category: Chromes
GSA Approved: No
IAPMO Listed: No
Installation Type: Surface Mount
Length: 3-7/10 in
Material: Plastic
UL Listed: Yes
WIFI Enabled: No
Width: 5/8 in