Steam Bath Control in Polished Chrome
This product has been replaced by
Manufacturer Part #5CH-550L-PR
Total Sense™ Steam Bath Control in Polished Chrome
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Transitional Design
- Brushed Nickel Finish
- 450 Digital Steam Shower Control
- Patent-pending dual temperature sensors for superior accuracy.
- Operates all Total Sense Spa Options: AromaSense, ChromaSense, AudioSense, ShowerSense
- Programmable for two user profiles
- Compatible with Steamist TSG or SMP Steam Generators
- Touchscreen Display
- Matching 3199 Steam head included
- MySteamist Wi-Fi Optional
Documents
Specifications
- Brand Model Compatibility:
- TSG Steam Generators
- CARB OTC LEED Compliant:
- No
- Collection:
- Total Sense™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- Height:
- 4-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Surface Mount
- Length:
- 4-1/2 in
- Material:
- Plated Brass
- UL Listed:
- Yes
- WIFI Enabled:
- No
- Width:
- 2/5 in