Steam Bath Control in Polished Nickel
This product has been replaced by
Manufacturer Part #5CN-220T-PN-PR
Total Sense™ Steam Bath Control in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Transitional Design
- Polished Nickel Finish
- 220 On-Off Steam Shower Control
- Turns system on or off to either of two user profiles
- Steam head not included
- For installation with 550, 450 or 250 digital control
- For mounting outside steam shower
Specifications
- AMP:
- 25
- Brand Model Compatibility:
- TSC Model Control
- CARB OTC LEED Compliant:
- No
- Collection:
- Total Sense™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- GSA Approved:
- No
- Height:
- 25 in
- IAPMO Listed -:
- No
- Installation Type:
- Surface Mount
- Length:
- 21 in
- Line Fuse:
- 35
- Material:
- Plastic
- Maximum Cubic Foot Range:
- 400 cf
- Phase:
- Three Phase
- UL Listed:
- Yes
- Volts:
- 208V
- WIFI Enabled:
- No
- Watts:
- 9 kW
- Width:
- 19 in