Steamist
Total Sense™ Steam Bath Control in Polished Nickel
Part #STEA250PN | Item #4076348 | Manufacturer Part #250-PN
Product Details
- 250 Digital Steam Shower Control
- Transitional Design
- Polished Nickel Finish
- Compatible with Steamist TSG or SMP Steam Generators
- Will not operate Steamist Spa Options
- Programmable for two user profiles
- Patent-pending dual temperature sensors for superior accuracy.
- Matching 3199 Steam head included
Documents
Specifications
AMP: 63
Application: Residential
Brand Model Compatibility: SMP and TSG Steam Generators
CARB OTC LEED Compliant: No
Collection: Total Sense™
Color Finish: Polished Nickel
Color Finish Category: Nickel Tones
GSA Approved: No
Height: 15-1/2 in
IAPMO Listed: No
Length: 17-3/4 in
Material: Stainless Steel
UL Listed: Yes
Volts: 208/240V
WIFI Enabled: No
Watts: 15
Width: 7-1/2 in