Total Sense™ Steam Bath Control in Polished Nickel

Part #STEA250RPN  |  Item #7332157  |  Manufacturer Part #250R-PN

$ 595.00 EACH

Color/Finish:
Polished Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 250 Digital Steam Shower Control
  • Round Design
  • Polished Nickel Finish
  • Compatible with Steamist TSG or SMP Steam Generators
  • Will not operate Steamist Spa Options
  • Programmable for two user profiles
  • Patent-pending dual temperature sensors for superior accuracy.
  • Matching 3199 Steam head included

Specifications

Brand Model Compatibility: SMP and TSG Steam Generators

CARB OTC LEED Compliant: No

Collection: Total Sense™

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

GSA Approved: No

IAPMO Listed: No

Length: 3-3/4 in

Material: Wood

UL Listed: Yes

WIFI Enabled: No

Width: 3-3/4 in