Steamist

Total Sense™ Steam Bath Control in Polished Nickel

Part #STEA450TPN  |  Manufacturer Part #450T-PN

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 550 Digital Steam Shower Control
  • Transitional Design
  • Polished Gold
  • Large, hi-def touchscreen display
  • Compatible with Steamist TSG or SMP Steam Generators
  • Operates all Total Sense Spa Options: AromaSense, ChromaSense, AudioSense, ShowerSense
  • Programmable for two user profiles
  • Patent-pending dual temperature sensors for superior accuracy.
  • Built-in MySteamist Wi-Fi connectivity
  • Matching 3199 Steam head included

Specifications

Brand Model Compatibility: TSG Steam Generators

CARB OTC LEED Compliant: No

Collection: Total Sense™

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

GSA Approved: No

IAPMO Listed: No

Length: 6-1/5 in

Material: Plated Brass

UL Listed: Yes

WIFI Enabled: No

Width: 3/10 in