Total Sense™ Steam Bath Digital Control in Brushed Nickel

Part #STEA350BN  |  Item #3755502  |  Manufacturer Part #350-BN

Color/Finish:
Brushed Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Comes with 3199 steam head and 25' cable
  • Uses menu-select sequence to program temperature, duration, aroma sense, chroma sense and audio sense options
  • Can program two user profiles
  • Only works with TSG generators

Documents

Specifications

CARB OTC LEED Compliant: No

Collection: Total Sense™

Color Finish: Brushed Nickel

GSA Approved: No

IAPMO Listed: No

Material: Brass

UL Listed: No