Steamist
Total Sense™ Steam Generator 12kW 240V
Part #STEATSG12 | Item #4201880 | Manufacturer Part #TSG-12
Watts:
12Product Details
- TSG-15 Steam Generator
- 15 kW, 208 Volts, 3 Phase
- 551-675 . range
- InstaMist Technology delivers quick-response steam in about a minute.
- Steady Steam feature maintains steam shower temperature at the users preset level without uncomfortable temperature spikes.
- Can be installed with any of Steamist's Spa Options: AromaSense, AudioSense, ChromaSense, ShowerSense.
- Compact design permits installation in vanity, closet, insulated attic or basement.
Documents
Specifications
AMP: 42
CARB OTC LEED Compliant: No
Collection: Total Sense™
Color Finish: Stainless Steel/Black
Color Finish Category: Stainless Steel
GSA Approved: No
Height: 15-1/2 in
IAPMO Listed: No
Length: 17-3/4 in
Line Fuse: 50
Material: Stainless Steel
Maximum Cubic Foot Range: 675
Phase: Three Phase
UL Listed: Yes
Volts: 240V
Watts: 12
Width: 7-1/2 in