Total Sense™ Steam Generator 7.5kW 240V

Part #STEATSG7  |  Item #3755491  |  Manufacturer Part #TSG-7

$ 2,030.00 EACH

Watts:

7.5
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 48 kW Commercial Steam Generator, 480 Volt, 3 Phase
  • Maximum 2000 . enclosure.
  • Includes Steamist Digital Control Package.
  • Certified and stamped to meet stringent ASME codes and UL standards.
  • Steady Steam feature maintains steam shower temperature at the users preset level without uncomfortable temperature spikes.
  • Can be installed with any of Steamist's Spa Options: AromaSense, AudioSense, ChromaSense, ShowerSense.
  • Compact design permits installation in vanity, closet, insulated attic or basement.

Documents

Specifications

AMP: 58

CARB OTC LEED Compliant: No

Collection: Total Sense™

Color Finish: Red

Color Finish Category: Reds

GSA Approved: No

Height: 28 in

IAPMO Listed: No

Length: 39 in

Line Fuse: 80

Material: Stainless Steel

Maximum Cubic Foot Range: 2000

Phase: Three Phase

UL Listed: Yes

Volts: 240V

Watts: 7.5

Width: 22 in