Steam Generators 12 kW 208V 3-Phase in Polished Nickel
This product has been replaced by
Manufacturer Part #8GE-TSG12-208-3
Total Sense™ Steam Generators 12 kW 208V 3-Phase in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Round Design
- Polished Nickel Finish
- 220R On-Off Steam Shower Control
- Turns system on or off to either of two user profiles
- Steam head not included
- For installation with 550, 450 or 250 digital control
- For mounting outside steam shower
Specifications
- ADA Compliant:
- No
- AMP:
- 33
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Total Sense™
- Color Finish Name:
- Polished Nickel
- End Connection 1:
- Compression
- End Connection 2:
- MNPT
- End Connections:
- Compression x MNPT
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/8 in x 3/4 in
- GSA Approved:
- No
- Height:
- 15-1/2 in
- IAPMO Listed -:
- No
- Length:
- 23-1/4 in
- Line Fuse:
- 40
- Material:
- Stainless Steel
- Maximum Cubic Foot Range:
- 550 cf
- NSF Certified:
- No
- Phase:
- Three Phase
- UL Listed:
- Yes
- Volts:
- 208V
- Watts:
- 12 kW
- Weight:
- 43 lb
- Width:
- 7-1/2 in