Steam Head in Polished Nickel

This product has been replaced by

*CVR* MYSTIX BILATERAL STM HD
*CVR* MYSTIX BILATERAL STM HD
Manufacturer Part #RP103317PNL
You last purchased this on
 
Steamist

Total Sense™ Steam Head in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

*CVR* MYSTIX BILATERAL STM HD
*CVR* MYSTIX BILATERAL STM HD
Manufacturer Part #RP103317PNL
Steamist

Total Sense™ Steam Head in Polished Nickel

  • Fast #
  • Part #STEABLSHPN
  • Item #7332105
  • Manufacturer Part #BLSH-PN
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Round Design
  • Brushed Nickel Finish
  • 220R On-Off Steam Shower Control
  • Turns system on or off to either of two user profiles
  • Steam head not included
  • For installation with 550, 450 or 250 digital control
  • For mounting outside steam shower
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Automatic Shut-Off:
No
CARB OTC LEED Compliant:
No
Collection:
Total Sense™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
1-3/4 in
End Connection 1:
MNPT
End Connections:
MNPT
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
GSA Approved:
No
Height:
4 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Brass, Stainless Steel
NSF Certified:
No
Product Type:
Head
Shape:
Rectangular
UL Listed:
Yes
Width:
11-3/4 in