Total Sense™ Steambath Round On and Off Control in Brushed Nickel

Part #STEA220R  |  Manufacturer Part #220R-BN

Starting at
$ 203.00 EACH

Color/Finish:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 220R On-Off Steam Shower Control
  • Round Design
  • Brushed Nickel Finish
  • For mounting outside steam shower
  • For installation with 550, 450 or 250 digital control
  • Turns system on or off to either of two user profiles
  • Steam head not included

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Total Sense™

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

GSA Approved: No

Height: 4 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: Metal

NSF Certified: No

UL Listed: Yes

WIFI Enabled: No

Width: 4 in