Total Sense™ Steamhead in Brushed Nickel

Part #STEABLSHBN  |  Item #7332174  |  Manufacturer Part #BLSH-BN

$ 266.00 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 250 Digital Steam Shower Control
  • Round Design
  • Oil-Rubbed Bronze Finish
  • Compatible with Steamist TSG or SMP Steam Generators
  • Will not operate Steamist Spa Options
  • Programmable for two user profiles
  • Patent-pending dual temperature sensors for superior accuracy.
  • Matching 3199 Steam head included

Specifications

Automatic Shut-Off: No

CARB OTC LEED Compliant: No

Collection: Total Sense™

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

GSA Approved: No

Height: 19/20 in

IAPMO Listed: No

Length: 4 in

Material: Plastic

Product Type: Steamhead

UL Listed: Yes

Width: 5/8 in