Steamhead in Polished Chrome
This product has been replaced by
Manufacturer Part #RP103317PCL
Total Sense™ Steamhead in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Round Design
- Polished Nickel Finish
- 250 Digital Steam Shower Control
- Matching 3199 Steam head included
- Programmable for two user profiles
- Patent-pending dual temperature sensors for superior accuracy.
- Will not operate Steamist Spa Options
- Compatible with Steamist TSG or SMP Steam Generators
Specifications
- Automatic Shut-Off:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Total Sense™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- GSA Approved:
- No
- Height:
- 19/20 in
- IAPMO Listed -:
- No
- Length:
- 3-3/4 in
- Material:
- Plastic
- Product Type:
- Steamhead
- UL Listed:
- Yes
- Width:
- 3-3/4 in